Door Locksets
- Mfr # L9080P 03N 626
- Zoro # G916549577
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Key Type
Not Keyed
Standards
ANSI, UL Listed
Number of Pins
6
Number of Keys
2
Mortise/Cylindrical
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9080P 03N 626
- Zoro #
- G916549577
- UPC #
- 840067669938
- Country of Origin
- Mexico
Dimensions
- Strike Plate Width
- 1 3/16 in
- Strike Plate Height
- 4 7/8 in
Details
- Key Type
- Not Keyed
- Standards
- ANSI, UL Listed
- Number of Pins
- 6
- Number of Keys
- 2
- Mortise/Cylindrical
- Mortise
- Item
- Door Lockset
- Lockset Style
- A Rose, B Rose, C Rose
- Application
- Commercial
- Ligature-Resistant
- Ligature-Resistant
- Performance Grade
- 1
- Lockset Type
- Electrical/Mechanical
- Visual Indicator Location
- Outside
- Hand Orientation
- Non-Handed
- Lockset Function
- Storeroom/Exit
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Includes Core
- Core Included
- Cylinder Core Type
- Conventional Core Cylinder
- Fire Rating
- 3 hr
- Visual Indicator Message
- No Message
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.