Door Locksets
Mfr # ND50PD RHO 622
Zoro # G316549689
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
2
Number of Pins
6
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Standards
ANSI, UL/cUL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND50PD RHO 622
Zoro #
G316549689
UPC #
197163105397
Country of Origin
Mexico
Dimensions
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Details
Number of Keys
2
Number of Pins
6
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Standards
ANSI, UL/cUL Listed
Lockset Type
Mechanical
Application
Commercial
Lockset Style
3 7/16 in Rose
Performance Grade
1
ANSI Grade
1
Item
Door Locksets
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.