Door Locksets
Mfr # ND80BDEL ATH 626 RX
Zoro # G116549599
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Standards
BAA
Mortise/Cylindrical
Cylindrical
Strike Type
ASA
Number of Pins
0
Number of Keys
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80BDEL ATH 626 RX
Zoro #
G116549599
UPC #
840067605127
Country of Origin
Mexico
Dimensions
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Details
Standards
BAA
Mortise/Cylindrical
Cylindrical
Strike Type
ASA
Number of Pins
0
Number of Keys
0
Item
Door Locksets
Lockset Style
3 7/16 in Rose
Application
Commercial
Performance Grade
1
Lockset Type
Mechanical
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.