Door Locksets

  • Mfr # ND80JD RHO 605
  • Zoro # G616549532
product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Storeroom
Key Type
Not Keyed
Features
Nine Lever Designs, Two Rose Designs
Mortise/Cylindrical
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ND80JD RHO 605
Zoro #
G616549532
UPC #
840067605578
Country of Origin
Mexico
Lockset Handle Type
Lever
Lockset Function
Storeroom
Key Type
Not Keyed
Features
Nine Lever Designs, Two Rose Designs
Mortise/Cylindrical
Cylindrical
Standards
BAA, UL/cUL Listed
Backset
2 3/4 in
ADA Compliant
Yes
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Number of Pins
6
Number of Keys
0
Color
Brass
Includes Core
Core Included
Application
Commercial
Performance Grade
1
Hand Orientation
Non-Handed
Item
Door Lockset
ANSI Grade
1
Lockset Function ANSI Code
F86
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
3 7/16 in Rose
Fire Rating
3 hr
Lockset Type
Mechanical
Visual Indicator Message
No Message
Wire Color
Brass

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Nine Lever Designs, Two Rose Designs

Description

Door Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.