Door Locksets
Mfr # ND80PDEL ATH 622
Zoro # G216549659
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Strike Type
ASA
Color
Black
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80PDEL ATH 622
Zoro #
G216549659
UPC #
197163055616
Country of Origin
Mexico
Dimensions
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Details
Strike Type
ASA
Color
Black
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Voltage
12/24V DC
Lockset Handle Type
Lever
Number of Pins
6
Key Type
Keyed Different
Standards
BAA
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Includes Hardware
Hardware Included
Lockset Style
3 7/16 in Rose
Lockset Type
Mechanical
Application
Storeroom Lever
Failure Mode
Fail Safe
Item
Door Locksets
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.