Shop SCHLAGE

Door Locksets

  • Mfr # ND80PDEU LAT 622
  • Zoro # G616549624

product price: 
$
750.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Voltage
12/24V DC
Strike Type
ASA
Number of Pins
0
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ND80PDEU LAT 622
Zoro #
G616549624
UPC #
197163102006
Country of Origin
Mexico
Lockset Handle Type
Lever
Voltage
12/24V DC
Strike Type
ASA
Number of Pins
0
Color
Black
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Standards
BAA
Number of Keys
0
Lockset Style
3 7/16 in Rose
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
Failure Mode
Fail Secure
Application
High Traffic Areas
Item
Door Lockset
Lockset Type
Mechanical
Performance Grade
1
ANSI Grade
1
ADA Compliant
Yes
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Function
Storeroom
Includes Core
Core Included
ANSI/BHMA Finish
Black Painted
Hand Orientation
Non-Handed
Wire Color
Black

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in

Description

Door Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.