Shop SCHLAGE
See all product information
Create Account
Door Locksets
- Mfr # ND82BD ATH 626
- Zoro # G416549633
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Key Type
Not Keyed
ADA Compliant
Yes
Voltage
12/24V DC
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND82BD ATH 626
- Zoro #
- G416549633
- UPC #
- 840067664735
- Country of Origin
- Mexico
- Key Type
- Not Keyed
- ADA Compliant
- Yes
- Voltage
- 12/24V DC
- Number of Pins
- 6
- Mortise/Cylindrical
- Cylindrical
- Standards
- ANSI, UL/cUL Listed
- Number of Keys
- 0
- Application
- Commercial
- Lockset Type
- Mechanical
- Lockset Style
- 3 7/16 in Rose
- Item
- Door Lockset
- ANSI Grade
- 1
- Performance Grade
- 1
- Visual Indicator Message
- No Message
- Hand Orientation
- Non-Handed
- Fire Rating
- 3 hr
- Lockset Function
- Institutional
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Backset
- 2 3/4 in
- Includes Core
- Core Not Included
- Cylinder Core Type
- Dual SFIC Prep Less Core
Dimensions
- Strike Plate Width
- 1 1/4 in
- Strike Plate Height
- 4 7/8 in
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.