Zoro Homepage

Door Locksets

  • Mfr # ND82PD RHO 613

  • Zoro # G916549560


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
ADA Compliant
Yes
Features
Nine Lever Designs, Two Rose Designs
Standards
BAA, UL/cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND82PD RHO 613
Zoro #
G916549560
UPC #
197163101719
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in

Details

Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
ADA Compliant
Yes
Features
Nine Lever Designs, Two Rose Designs
Standards
BAA, UL/cUL Listed
Lockset Function
Institutional
Number of Keys
2
Number of Pins
6
Key Type
Not Keyed
Color
Dark Bronze
Lockset Handle Type
Lever
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Application
Commercial
Lockset Function ANSI Code
F87
Item
Door Locksets
ANSI Grade
1
Includes Hardware
Hardware Included
Performance Grade
1
Fire Rating
3 hr
Lockset Style
3 7/16 in Rose

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.