Zoro Homepage

Door Locksets

  • Mfr # S170 JUP 626

  • Zoro # G916549614


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Standards
BAA, UL/cUL Listed
Number of Pins
0
ADA Compliant
Yes
Color
Matte Silver
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S170 JUP 626
Zoro #
G916549614
UPC #
197163095100
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Standards
BAA, UL/cUL Listed
Number of Pins
0
ADA Compliant
Yes
Color
Matte Silver
Number of Keys
0
Key Type
Not Keyed
Application
Commercial
Lockset Handle Type
Lever
Item
Door Locksets
Features
Single Dummy Trim Function
ANSI Grade
2
Performance Grade
2
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Lockset Style
2 1/2 in Rose
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.