Door Locksets
Mfr # S210PD SAT 609
Zoro # G316549504
product price: $588.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
6
Lockset Function
Entrance
Standards
ANSI
Backset
2 3/8 in, 2 3/4 in
Lockset Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S210PD SAT 609
Zoro #
G316549504
UPC #
197163070619
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Details
Number of Pins
6
Lockset Function
Entrance
Standards
ANSI
Backset
2 3/8 in, 2 3/4 in
Lockset Handle Type
Lever
Key Type
Not Keyed
Number of Keys
0
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Brass, Clear Coated
Item
Door Locksets
Performance Grade
2
Lockset Function ANSI Code
F95
Application
Commercial
Latch Bolt/Dead Bolt
Dead Bolt, Dead Latch
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.