Door Locksets
Mfr # S251PD SAT 626
Zoro # G516549588
product price:Â $756.99
/ea
Free Shipping & Returns
Key Features
Key Type
Not Keyed
Number of Keys
0
Standards
ANSI
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S251PD SAT 626
Zoro #
G516549588
UPC #
197163200962
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Details
Key Type
Not Keyed
Number of Keys
0
Standards
ANSI
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Backset
2 3/8 in, 2 3/4 in
Number of Pins
6
Lockset Function
Entrance
Lockset Function ANSI Code
F97
Item
Door Locksets
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Bolt, Dead Latch
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.