Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # S51PD FLA 619 LH

  • Zoro # G116549629


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Key Type
Keyed Different
Backset
2 3/8 in, 2 3/4 in
Standards
BAA, UL/cUL Listed
ADA Compliant
Yes
Strike Type
T-Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51PD FLA 619 LH
Zoro #
G116549629
UPC #
197163094653
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Key Type
Keyed Different
Backset
2 3/8 in, 2 3/4 in
Standards
BAA, UL/cUL Listed
ADA Compliant
Yes
Strike Type
T-Strike
Color
Matte Silver
Number of Pins
6
Lockset Handle Type
Lever
Lockset Function
Office
Number of Keys
2
Performance Grade
2
Lockset Style
2 1/2 in Rose
Lockset Function ANSI Code
F81
Item
Door Locksets
Locking/Unlocking Access - Inside
Keyway
Hand Orientation
Left-Handed
Latch Bolt/Dead Bolt
Dead Latch
Includes Hardware
Hardware Included
ANSI Grade
2
Fire Rating
3 hr
Application
Commercial
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Outside
Keyway

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.