Door Locksets

  • Mfr # S51PD NEP 626
  • Zoro # G516549571
product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Office
Key Type
Keyed Different
Standards
BAA, UL/cUL Listed
Strike Type
T-Strike
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S51PD NEP 626
Zoro #
G516549571
UPC #
197163070695
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Office
Key Type
Keyed Different
Standards
BAA, UL/cUL Listed
Strike Type
T-Strike
Number of Pins
6
Backset
2 3/4 in
Color
Matte Silver
ADA Compliant
Yes
Number of Keys
2
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Lockset Style
2 1/2 in Rose
Performance Grade
2
Application
Commercial
Locking/Unlocking Access - Inside
Keyway
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
F81
Item
Door Lockset
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Includes Core
Core Included
Cylinder Core Type
Conventional Core Cylinder
Wire Color
Matte Silver

Description

Door Locksets

Ratings & reviews