Shop SCHLAGE
See all product information
Create Account
Panel Interface Module Wireless 2 Door
- Mfr # PIM400-TD2
- Zoro # G3201978
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Features
Supports Up to Two Wireless Access Devices
Overall Width
7 1/8 in
Compatible Product Type
Data Communication, Wiegand Devices
Frequency
900 MHz
Overall Height
7 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIM400-TD2
- Zoro #
- G3201978
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Panel Interface Module
- Features
- Supports Up to Two Wireless Access Devices
- Compatible Product Type
- Data Communication, Wiegand Devices
- Frequency
- 900 MHz
- Compatible Manufacturer Model Number
- AD-400, AD-401
- Product Type
- Panel Interface Module
Dimensions
- Overall Width
- 7 1/8 in
- Overall Height
- 7 1/8 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Supports Up to Two Wireless Access Devices
Description
Panel Interface Module, Frequency 900 MHz, Features Supports Up to Two Wireless Access Devices
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.