Shop SCHLAGE
See all product information
Create Account
DormaKaba 79 Series Electric Locks
- Mfr # 798C 12
- Zoro # G710054277
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
Schlage Electronics System Accessories
Color
Grey
Includes
Door Cords & Wire Transfers
Application
Door Cords & Wire Transfers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 798C 12
- Zoro #
- G710054277
- UPC #
- 840067691410
- Country of Origin
- Mexico
Details
- Finish
- Grey
- For Use With
- Schlage Electronics System Accessories
- Color
- Grey
- Includes
- Door Cords & Wire Transfers
- Application
- Door Cords & Wire Transfers
Description
Flexible Armored Door Cord for 692 Smartbar, 12 in. with 20 in. 4-Conductor Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.