Double Cylinder Storeroom with Deadbolt, 06B Design, Less Cylinder, Satin Chrome

  • Mfr # L9466L 06B 626

  • Zoro # G616475725


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Height
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9466L 06B 626
Zoro #
G616475725
UPC #
197163377046
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in

Details

Keyway Type
Less Cylinder
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Series
Brass or Bronze
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.