Shop SCHLAGE
Create Account
DPDT 36 in. ALUM LHR REQUEST TO
- Mfr # 672-36-628-RD-LHR
- Zoro # G511776149
product price:Â
$
617.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 672-36-628-RD-LHR
- Zoro #
- G511776149
- UPC #
- -
- Country of Origin
- United States
Description
672 SeriesTouchBar The 672 TouchBar is a request-to-exit device which releases electronic locking devices, most commonly electromagnetic locks when the bar is depressed. The ''PUSH TO EXIT'' signage provides an obvious exit indication for building occupants and the simplified design allows for reversing the signage in the field. The new pivoting bar design allows 1/4'' activation and the 2 1/4'' low profile provides ample clearance through the door - notably less than others in the industry. The 672 TouchBar request-to-exit device is easy to install and simple to wire. The device's rugged cast ramped end caps deflect blows and provide extra durability.Features and benefits:1/4'' Movement activates immediate releaseStandard Double Pole, Double Throw switch utilizedLarge ''PUSH TO EXIT'' lettering provides obvious exit indication with glow-in-the-dark optionLow profile provides ample clearance through the doorReleases electromagnetic or electrified locks when bar is depressedLeft- or right-hand reverse field reversibleField sized or orderable for 36'', 42'' or 48'' doorsFor aluminum, hollow metal and wood doorsPivoting bar design allows 1/4'' activationHeavy-duty aluminum extrusion with powder coat cast metal end caps for maximum durabilityQuick installation brackets/universal mounting systemSpecifications: Input voltage:12 or 24 VDC maximum current draw .25 amps Switch:DPDT contacts rated 4 amps @ 30 VDC Wiring:6 conductor cable - 20 AWG standard Models:672 RD - Black with red ''PUSH TO EXIT''672 GID - Black with glow in the dark ''PUSH TO EXIT'' Door size:36'', 42'' or 48'' Finishes:628 - Satin anodized aluminum standard313 - Dark satin bronze anodized aluminum Handing:RHR - Right hand reverseLHR - Left hand reverse -field reversible* Note: Screw pack has self-drilling and self-tapping screws for aluminum and wood door applications and rivnuts for hollow metal door applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.