Adjust Delay Push Button
- Mfr # 625RD EX DA
- Zoro # G1542865
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Stainless Steel
Color
Silver
Includes
Plate, PN Switch
Depth
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625RD EX DA
- Zoro #
- G1542865
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 1 1/4 in
- Button Dia.
- 2-3/4 in
Details
- Finish
- Satin Chrome
- Item
- Button, Plate, PN Switch
- Material
- Stainless Steel
- Color
- Silver
- Includes
- Plate, PN Switch
- Output
- Form Z Relays
- Keypad
- No
- Switch Action
- Momentary
- For Use With
- Magnetic Locks
- Event Audit Trail
- No
- Standards
- NFPA 101
- Button Color
- Red
- Type
- Single Gang
- Input Voltage
- 125V AC
- Cylinder
- No
- Amps AC
- 10 A
Description
Button, Plate, PN Switch, Type Single Gang, Switch Action Momentary, Material Stainless Steel, Finish Satin Chrome, Depth 1 1/4 in, Button Color Red, Color Silver, Button Dia. 2-3/4 in, Input Voltage 125V AC, Output Form Z Relays, Amps AC 10, Event Audit Trail No, Keypad No, Cylinder No, Standards NFPA 101, For Use With Magnetic Locks, Includes Plate, PN Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.