
Elect Cyl Lock, Storeroom Function, Latitude Lever, Less Small Format IC Core, Satin Chrome Plated
Mfr # ND80BDEU LAT 626
Zoro # G116468494
product price: $729.99
/ea
Free Shipping & Returns
Key Features
Series
Brass or Bronze
Lockset Grade
Grade 1
Voltage
12/24 VDC
Required Door Thickness
1-3/4 to 2
Keyway Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80BDEU LAT 626
Zoro #
G116468494
UPC #
197163331369
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 to 2
Details
Series
Brass or Bronze
Lockset Grade
Grade 1
Voltage
12/24 VDC
Keyway Type
SFIC Prep Less Core
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.