Shop SCHLAGE
See all product information
Create Account
Electrical Accessories
- Mfr # 788C-18
- Zoro # G310055766
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Type
Sensors, Switches, Relays, Timers
For Use With
Schlage Electronics System Accessories
Length
18"
Includes
Door Cords & Wire Transfers
Series
Schlage Electronics System Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 788C-18
- Zoro #
- G310055766
- UPC #
- 840067691397
- Country of Origin
- Mexico
- Item
- Door Cord
- Type
- Sensors, Switches, Relays, Timers
- For Use With
- Schlage Electronics System Accessories
- Includes
- Door Cords & Wire Transfers
- Series
- Schlage Electronics System Accessories
- Application
- Commercial
Dimensions
- Length
- 18"
Description
Flexible Armored Door Cord, 18 with 24 4-Conductor Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.