Shop SCHLAGE
See all product information
Create Account
FE410 Series Smart Interconnected Locks
- Mfr # FE410F ADD 55 LAT 626
- Zoro # G210071620
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Width
12.5 in
Finish
Satin Chrome
Type
Keyless
For Use With
FE410 Series Smart Interconnected Locks
Length
12.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE410F ADD 55 LAT 626
- Zoro #
- G210071620
- UPC #
- 197163308583
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Type
- Keyless
- For Use With
- FE410 Series Smart Interconnected Locks
- Color
- Satin Chrome
- Includes
- Deadbolts and Deadlatches
- Application
- 5-1/2" Center to Center Door Prep
Dimensions
- Width
- 12.5 in
- Length
- 12.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.