Shop SCHLAGE

Electromagnetic Lock, 500lb., M420 Series

  • Mfr # M422
  • Zoro # G8695915

product price: 
$
1,252.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security for Traffic Control Doors
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M422
Zoro #
G8695915
UPC #
-
Country of Origin
Mexico

Dimensions

Lock Body Length (In.)
18 1/16 in
Armature Width (In.)
2 3/16 in
Strike Plate Depth (In.)
1/2 in
Lock Body Depth (In.)
1 3/8 in
Armature Length (In.)
7 in
Strike Plate Width (In.)
2 3/16 in
Strike Plate Length (In.)
7 in
Lock Body Width (In.)
2 1/2 in
Armature Depth (In.)
1/2 in
Armature Width
2 3/16 in
Armature Length
7 in
Lock Body Depth
1 3/8 in
Strike Plate Width
2 3/16 in
Lock Body Width
2 1/2 in
Overall Height
2 1/2 in
Strike Plate Height
1/2 in
Overall Length
18 1/8 in
Overall Width
1 3/8 in
Wire Rope Length
18 1/8 in
Length
18 1/8 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Details

Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security for Traffic Control Doors
Material
Steel
Includes
Adjustable Relock Time Delay, Door Position Switch, Magnetic Bond Sensor (MBS)
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M420
Features
Connects to Most Access Control Systems, Fail Safe Operation
Holding Force (Lb.)
500 lb
Mfr. Series
M420
Projection from Wall (In.)
1 3/8 in
Amp Draw @ 12V
1.5A/12V DC
Standards
ANSI/BHMA A156.23 Grade 1, CSFM, cUL Listed, UL 1034, UL 294
Release Delay
Instantaneous
Total Projection (In.)
1 3/8 in
Amp Draw @ 24V
0.76A/24V DC
Current @ 24V
0.76 A
UL Fire Rating
UL10C
Holding Force - Maximum
500 lb
Projection
1 3/8 in
Includes Hardware
Hardware Included
Current @ 12V
1.5 A
Shell Material
Steel

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 1.5A/12V DC, Amp Draw @ 24V 0.76A/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/8 in, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 1 3/8 in, Holding Force (Lb.) 500 lb, Armature Length (In.) 7 in, Armature Width (In.) 2 3/16 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 18 1/16 in, Lock Body Width (In.) 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.