Electromagnetic Locks
- Mfr # 4204A 628
- Zoro # G416506407
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Height
1-1/2 in
Width
2 in
Finish
Satin Aluminum
Length
9 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4204A 628
- Zoro #
- G416506407
- UPC #
- 840067698358
- Country of Origin
- Mexico
Dimensions
- Height
- 1-1/2 in
- Width
- 2 in
- Length
- 9 in
- Overall Height
- 2 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 9 in
- Overall Length
- 9 in
Details
- Item
- Electromagnetic Locks
- Finish
- Satin Aluminum
- Material
- Aluminum
- Series
- Aluminum
- ANSI/BHMA Finish
- Satin Aluminum, Clear Anodized
Description
Electromagnetic Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.