Electromagnetic Locks
- Mfr # M420P ATS/LED
- Zoro # G910071562
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
For Use With
Schlage Electronics Electromagnetic Locks
Material
Aluminum
Color
Satin Aluminum
Includes
Maglocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M420P ATS/LED
- Zoro #
- G910071562
- UPC #
- 197163308590
- Country of Origin
- Mexico
- Finish
- Satin Aluminum
- For Use With
- Schlage Electronics Electromagnetic Locks
- Material
- Aluminum
- Color
- Satin Aluminum
- Includes
- Maglocks
Description
M400 Series electromagnetic locks from Schlage are designed with the customer in mind to be robust, easy-to-install, and secure. The unique bayonet mounting feature makes installation easier, allowing the installer to have their hands free during the mounting process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.