Shop SCHLAGE

Electronic Keyless Access Control Locks

  • Mfr # CO100MS70KPTLR626JR
  • Zoro # G616526830

product price: 
$
787.99
/ea
Free Shipping & Returns

Key Features

Access Method
Push Button Keypad
Case Material
Plastic
Product Type
Mortise Lock
Bolt Throw
3/4 in
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO100MS70KPTLR626JR
Zoro #
G616526830
UPC #
197163204571
Country of Origin
Mexico

Dimensions

Overall Width
2 15/16 in
Overall Depth
3 7/16 in
Overall Height
10 11/16 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
1 1/4 in
Strike Base Width
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Electronic Keyless Access Control Locks
Access Method
Push Button Keypad
Case Material
Plastic
Product Type
Mortise Lock
Bolt Throw
3/4 in
ADA Compliant
Yes
Standards
UL 10C, UL 294, ULC S319
Location Type
Commercial
Voltage
4 to 7 V DC
Backset
2 3/4 in
Color
Silver
Power Source
Battery
Battery Life
Up to 2 yr
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Lockset Function
Storeroom
Operation Type
Push Button
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Cylinder Core Type
Full Size Interchangeable Core Cylinder
ANSI Grade
1
Strike Type
Mortise
Includes Core
Core Included
Lockset Type
Electrical
Lockset Material
Brass
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Electronic Keyless Access Control Locks, Access Method Push Button Keypad, Power Source Battery, Battery Life Up to 2 yr, Fire Rating 3 hr, ADA Compliant Yes, Standards UL 10C, UL 294, ULC S319, Location Type Commercial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.