Shop SCHLAGE

Electronic Keyless Lock, Keypad, Office

  • Mfr # CO200CY50 KP RHO 626 PD
  • Zoro # G0084561

product price: 
$
1,405.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Office
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO200CY50 KP RHO 626 PD
Zoro #
G0084561
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 29/64 in
Outside Depth
3 43/64 in
Inside Depth
2 15/16 in
Inside Height
10 1/8 in
Outside Height
9 15/32 in
Inside Width
3 7/16 in
Latch Front Size
1-1/8 in x 2-1/4 in
Overall Width
3 7/16 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/8 in
Latch Front Length
2 1/4 in
Overall Height
9 7/16 in
Door Thickness - Maximum
1 3/4 in
Overall Depth
3 11/16 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Office
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Office/Classroom
Case Material
Metal
Grade
1
Weather Resistant
Yes
Max. User Codes
2000
Series
CO200
Mounting Style
Cylindrical
Number of Keys
2
Event Audit Trail
2000
Timed Entry Allowance
1 sec
Operating Temp. Range
-31 Degrees to 151 Degrees F
Access Method
Proximity and Keypad
For Use With
Access Control Locks
Power Source
(4) AA Batteries
Lock Material
Metal
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Keypad Material
Rubber
Battery Life
Up to 2 yr
ADA Compliant
Yes
Fire Rating
3 hr
Includes
(4) AA Batteries
Voltage
4 to 7 V DC
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Proximity Distance - Maximum
1 1/4 in
Lockset Handle Type
Lever
Compatible Brand
Schlage
Lockset Material
Metal
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Bolt Throw
1/2 in
Temperature - Minimum
32 Degrees F
User Codes - Maximum
2,000
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Operation Type
Push Button
ANSI Grade
1
Event Audit Trails
2,000
Temperature - Maximum
120 Degrees F
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Office, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series CO200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 9 15/32 in, Outside Width 3 29/64 in, Outside Depth 3 43/64 in, Keypad Material Rubber, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.