Shop SCHLAGE

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # AD200CY50 KP RHO 626 PD
  • Zoro # G1776677

product price: 
$
1,870.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Includes
(4) AA Batteries
Outside Height
12 19/50 in
Outside Width
3 1/2 in
Standards
ANSI/BHMA A156.2, Series 4000, Grade 1, ANSI/BHMA A156.25, FCC Part 15, FL130131, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-DR-4651, UL 10C 3 hour, UL 294, ULC S319
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD200CY50 KP RHO 626 PD
Zoro #
G1776677
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Height
12 19/50 in
Outside Width
3 1/2 in
Outside Depth
3 in
Inside Depth
3 11/16 in
Inside Width
3 7/16 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/4 in x 2 1/4 in
Inside Height
12 3/8 in
Latch Length
3/4 in
Latch Front Length
2 1/4 in
Overall Width
3 7/16 in
Overall Depth
3 11/16 in
Overall Height
9 7/16 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Type
Cylindrical
Includes
(4) AA Batteries
Standards
ANSI/BHMA A156.2, Series 4000, Grade 1, ANSI/BHMA A156.25, FCC Part 15, FL130131, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-DR-4651, UL 10C 3 hour, UL 294, ULC S319
Finish
Satin Chrome
Series
AD200
Access Method
Keypad
ADA Compliant
Yes
Hand
Field Reversible
Number of Keys
2
Lock Material
Metal
Power Source
(4) AA Batteries
Grade
1
Backset
2 3/4 in
Event Audit Trail
Up to 5000
Function
Office with Key Override
Battery Life
Up to 2 yr
Handle Type
Lever
Electrical/Mechanical
Electrical
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Operating Temp. Range
-31 Degrees to 151 Degrees F
Weather Resistant
Yes
Timed Entry Allowance
1 sec
Max. User Codes
5000
Mounting Style
Cylindrical
Keypad
Button
Product Type
Electronic Keyless Lock
Voltage
4 to 26 V DC
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical
UL Fire Rating
UL10C
Event Audit Trails
5,000
Cylinder Core Type
Conventional Core Cylinder
Lockset Function
Office/Classroom
Proximity Distance - Maximum
1 1/4 in
Includes Hardware
Hardware Included
User Codes - Maximum
5,000
Lockset Handle Type
Lever
ANSI Grade
1
Temperature - Maximum
120 Degrees F
Bolt Throw
1/2 in
Temperature - Minimum
32 Degrees F
Operation Type
Push Button
Compatible Brand
AWID, GE/CASI ProxLite, HID5, ISONAS, LenelProx, Schlage
Lockset Material
Metal
Hand Orientation
Non-Handed
Case Material
Metal
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series AD200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 12 19/50 in, Outside Width 3 1/2 in, Outside Depth 3 in, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.