Shop SCHLAGE
See all product information
Create Account
Multi-Tech Reader
- Mfr # MTB11
- Zoro # G824152661
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mullion Reader
Frequency
125 kHz; 13.56 MHz; 2.4 GHz
Voltage
5 to 28 V DC
Overall Height
5 15/16 in
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTB11
- Zoro #
- G824152661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 15/16 in
- Overall Width
- 1 3/4 in
- Fits Chest Size
Details
- Item
- Multi-Tech Reader
- Product Type
- Mullion Reader
- Frequency
- 125 kHz; 13.56 MHz; 2.4 GHz
- Voltage
- 5 to 28 V DC
- Operating Temperature - Minimum
- -40 Degrees F
- Features
- Technology Type
- Multi-Technology
- Operating Temperature - Maximum
- 158 Degrees F
Description
Multi-Tech Reader
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.