This item is Discontinued.

Schlage Electronics Proximity Reader, 5000 User Code PRK

Proximity Reader, 5000 User Code (Discontinued)

  • Mfr # PRK
  • Zoro # G1665307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRK
Zoro #
G1665307
UPC #
043156196487
Country of Origin
Mexico

Details

Item
Proximity Reader
Number of Keys
12
Max. User Codes
5000
Operating Temp. Range
-31 Degrees to 151 Degrees F
For Use With
AD-200 Series Offline Electronic Locks
Access Type
Keypad and Proximity Card Reader
Series
PRK

Description

Proximity Reader, Access Type Keypad and Proximity Card Reader, Series PRK, Number of Keys 12, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 5000, For Use With AD-200 Series Offline Electronic Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.