
Single Gang Sounder, 12/24VDC
Mfr # 800A
Zoro # G616503572
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12/24 VDC
Material
VARIES
Decibels
70 dB
Power Source
DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800A
Zoro #
G616503572
UPC #
840067691434
Country of Origin
Mexico
Details
Input Voltage
12/24 VDC
Material
VARIES
Item
Audible & Visual Accessories
Decibels
70 dB
Power Source
DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.