
Entrance Mortise Lock with Deadbolt, 03A Design, Less Cylinder, Bright Brass
Mfr # L9453L 03A 605
Zoro # G716475816
product price:Â $785.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Grade
Grade 1
Width
5.38 in
Height
5.63 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9453L 03A 605
Zoro #
G716475816
UPC #
197163376896
Country of Origin
Mexico
Dimensions
Width
5.38 in
Height
5.63 in
Required Door Thickness
1-3/4 in
Length
10.38 in
Details
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
Brass
Lockset Finish
Bright Brass
Series
Brass
Keyway Type
Less Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.