Exit Device Trim
- Mfr # CO100993M70KPRHO626PRR
- Zoro # G506629900
product price:Â
$
877.99
/ea
Free Shipping & Returns
Key Features
Type
Exit Devices
Application
Commercial
Electrical/Mechanical
Electric Lever Trim
Fire Rated
No
Finish
626/US26D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993M70KPRHO626PRR
- Zoro #
- G506629900
- UPC #
- 197163065486
- Country of Origin
- Mexico
Details
- Type
- Exit Devices
- Application
- Commercial
- Electrical/Mechanical
- Electric Lever Trim
- Fire Rated
- No
- Finish
- 626/US26D
- Exit Device Type
- Trim
- Material
- Brass or Bronze
- Outside Trim Type
- Storeroom Lever
- Series
- CO Series Exit Trims
Description
CO-100 Standalone Electronic Lock, Mortise , Classroom Function, Keypad, Rhodes Style Lever, With Schlage Standard Cylinder, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.