Exit Device Trim
- Mfr # CO100993R70KPRHO626LRR
- Zoro # G406629932
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
Outside Trim Type
Storeroom Lever
Finish
626/US26D
Series
CO Series Exit Trims
Application
Commercial
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993R70KPRHO626LRR
- Zoro #
- G406629932
- UPC #
- 197163065516
- Country of Origin
- Mexico
Details
- Outside Trim Type
- Storeroom Lever
- Finish
- 626/US26D
- Series
- CO Series Exit Trims
- Application
- Commercial
- Material
- Brass or Bronze
- Fire Rated
- No
- Electrical/Mechanical
- Electric Lever Trim
- Type
- Exit Devices
- Exit Device Type
- Trim
Description
CO-100 Standalone Electronic Lock, Rim/Concealed , Classroom Function, Keypad, Rhodes Style Lever, Less Schlage Standard Cylinder, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.