Exit Device Trim, Series AD200, 48 in. W
- Mfr # AD200993R70 MT RHO 626 PD
- Zoro # G8694375
product price:Â
$
2,535.99
/ea
Free Shipping & Returns
Key Features
Series
AD200
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
5 in
Door Handing
Non-handed
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD200993R70 MT RHO 626 PD
- Zoro #
- G8694375
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Fits Stile Width
- 5 in
- Max. Door Height
- 96 in
- Overall Width
- 3 1/2 in
- Overall Length
- 9 1/4 in
- Max. Door Width
- 48 in
- Length - Maximum
- 9 1/4 in
- Door Thickness - Maximum
- 2 1/4 in
- Door Width - Maximum
- 48 in
- Door Height - Maximum
- 96 in
- Door Thickness - Minimum
- 1 3/4 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
- Fits Chest Size
- Access Card or Key Retracts Latch
Description
Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, AD200 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 5 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Overall Length 9 1/4 in, Overall Width 3 1/2 in, Grade 1, Standards ANSI/BHMA A156.3-2001 Grade 15, ADA Compliant Yes, Features Access Card or Key Retracts Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.