Shop SCHLAGE
See all product information
Create Account
Extreme Duty Push Button, Aluminum
- Mfr # 631AL
- Zoro # G3036582
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Includes
Mounting Hardware
Depth
1 5/8 in
Type
Momentary
Rating
5A @ 250 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 631AL
- Zoro #
- G3036582
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 5/8 in
- Height
- 4 1/2 in
- Height (In.)
- 4-1/2
- Width (In.)
- 2-3/4"
- Overall Depth
- 1 5/8 in
- Overall Height
- 4 1/2 in
- Button Diameter
- 1 1/4 in
Details
- Item
- Exit Push Button
- Material
- Zinc
- Includes
- Mounting Hardware
- Type
- Momentary
- Rating
- 5A @ 250 V AC
- Operating Temp.
- Not Available
- Standards
- UL 294
- Input Voltage
- 30V DC
- Output
- 5A @ 30V AC/V DC
- Supports Touchless Operation
- No
- Supports Operation Type
- Push-Button Operation
- Product Type
- Exit Push Button
- Compatible Product Type
- Doors
- Switch Action Type
- Momentary
- Output Type
- 5 A @ 30V AC/DC
- Shell Material
- Zinc
Description
Exit Push Button, Type Momentary, Material Zinc, Finish -, Depth 1 5/8 in, Height 4 1/2 in, Rating 5A @ 250 V AC, Input Voltage 30V DC, Output 5A @ 30V AC/V DC, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL 294, For Use With -, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.