F Series F51VBEL626 Entry Knob, Satin Chrome, C Keyway, Commercial, Residential, 2 Grade, Universal Hand
- Mfr # F51BEL626
- Zoro # G323562695
product price:Â
$
58.29
/ea
Key Features
Lockset Grade
2
Lockset Finish
Satin Chrome
Key Type
Alike
Lockset Cylinder Type
5-Pin
Strike Dim.
2-1/4 in H x 1-5/8 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51BEL626
- Zoro #
- G323562695
- UPC #
- 043156961085
- Country of Origin
- Mexico
- Lockset Grade
- 2
- Lockset Finish
- Satin Chrome
- Key Type
- Alike
- Lockset Cylinder Type
- 5-Pin
- Strike Dim.
- 2-1/4 in H x 1-5/8 in W
- Keyway Type
- C
- Door Handing
- Universal
Dimensions
- Door Thickness
- 1-3/8 to 1-3/4 in
Description
Schlage F Entry Knob, Satin Chrome, Keyway Type: C, Commercial/Residential: Commercial, Residential, Security Grade: 2, Door Handing: Universal, Design: Bell, Key Type: Alike, Cylinder Type: 5-Pin, Door Thickness: 1-3/8 to 1-3/4 in, Backset Type: Adjustable, Backset Size: 2-3/8, 2-3/4 in, Strike Type: Full Lip Radius Corner, Strike Size: 2-1/4 in H x 1-5/8 in W, Latch Type: Universal, Latch Housing Diameter: 7/8 in, Faceplate Size: 1 x 2-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.