Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
GLC Series Light-Duty Commercial/Residential Cylindrical Knob, Grade 3 Privacy in Antique Brass
- Mfr # GLC-5140B-609
- Zoro # G621841768
product price:Ā
$
9.00
/ea
Key Features
Lockset Grade
ANSI Grade 3 (Good)
Lockset Finish
Antique Brass
Lockset Material
Steel
Required Door Thickness
1.375 in. to 1.75 in.
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLC-5140B-609
- Zoro #
- G621841768
- UPC #
- 704780184478
- Country of Origin
- China
- Item
- Privacy Knobs
- Lockset Grade
- ANSI Grade 3 (Good)
- Lockset Finish
- Antique Brass
- Lockset Material
- Steel
- Backset
- 2-3/4 in
- Strike Type
- Round corner
- Color
- Brass
Dimensions
- Required Door Thickness
- 1.375 in. to 1.75 in.
- Height
- 3.5 in
- Width
- 3 in
Description
The Global Door Controls GLC series knobs are designed for durability and versatility in residential and light commercial applications. They offer multiple functions, including passage, privacy, entry, storeroom, and dummy, to meet a variety of door needs. Crafted with a solid brass cylinder and steel/zinc components with a dichromate finish, these knobs resist corrosion and provide long-lasting, reliable performance.
- Designed for light-duty commercial and residential use
- Steel body with zinc dichromate finish for corrosion resistance
- Meets the performance standards of Grade 3 and ANSI A117.1
- Privacy function allows locking from the inside for personal privacy, ideal for bathrooms or bedrooms
- Door thickness: 1-3/8 in. - 1-7/8 in.
- Backset: 2-3/4 in.
- Latch: 1/2 in. projection
- Bore: 2-1/8 in. hole retrofits Grade 3 cylindrical locksets
- Cylinder: Schlage solid brass āCā keyway
- Keying: Schlage 5-pin, includes 2 nickel-plated keys
- Face plate: 1-1/8 in. x 2-1/4 in.
- Strike: ANSI 1-1/4 in. x 4-7/8 in.
- Heavy-duty spring cage reinforced for smooth lever turn
- 0
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.