FE410 Series Smart Interconnected Locks
- Mfr # FE410F GRW 40 LAT 622
- Zoro # G210071545
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Width
12.5 in
Finish
Flat Black Coated
Type
Keyless
For Use With
FE410 Series Smart Interconnected Locks
Length
12.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE410F GRW 40 LAT 622
- Zoro #
- G210071545
- UPC #
- 197163308576
- Country of Origin
- Mexico
Dimensions
- Width
- 12.5 in
- Length
- 12.5"
Details
- Finish
- Flat Black Coated
- Type
- Keyless
- For Use With
- FE410 Series Smart Interconnected Locks
- Color
- Flat Black Coated
- Includes
- Deadbolts and Deadlatches
- Application
- 5-1/2" Center to Center Door Prep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.