Top jamb bracket, inswing doors
- Mfr # TJ490 628
- Zoro # G3550312
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
For Use With
Electromagnetic Lock 6LCY5, Electromagnetic Lock 6LCY6
Length
10 1/2 in
Material
Aluminum
Series
M400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TJ490 628
- Zoro #
- G3550312
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bracket
- Finish
- Aluminum
- For Use With
- Electromagnetic Lock 6LCY5, Electromagnetic Lock 6LCY6
- Material
- Aluminum
- Series
- M400
- Mfr. Series
- M400
- Compatible Series
- M400
- Compatible Manufacturer Model Number
- M490P, M492P
- Compatible Brand
- Schlage
- Product Type
- Top Jamb Bracket
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length
- 10 1/2 in
- Lock Body Length (In.)
- 10 1/2 in
- Overall Length
- 10 1/2 in
- Wire Rope Length
- 10 1/2 in
Description
Bracket, Aluminum, Lock Body Length (In.) 10-1/2, Mfr. Series M400, Aluminum Finish, For Use With Electromagnetic Locks 6LCY5, 6LCY6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.