Grade 1 Bed Bathroom Privacy Cylindrical Lock, Non-Keyed, Tubular Lever, 3-7/16in Rose Diameter, Ex
- Mfr # ND40S TLR 626 LH OS-OCC
- Zoro # G716469457
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Series
ND
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND40S TLR 626 LH OS-OCC
- Zoro #
- G716469457
- UPC #
- 197163379415
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 8-1/4 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
Details
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Satin Chrome
- Series
- ND
- Backset
- 2-3/4 in
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.