
Grade 1 Bed Bathroom Privacy Mortise Lock, 01 Lever, A Rose, Satin Chrome Finish, Field Reversible
Mfr # L9040 01A 626
Zoro # G916469622
product price:Â $740.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Grade
Grade 1
Width
5.38 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9040 01A 626
Zoro #
G916469622
UPC #
840067640524
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.38 in
Height
5.63 in
Length
10.38 in
Details
Item
Mortise Lock
Backset
2-3/4 in
Grade
Grade 1
Finish
Satin Chrome
Material
VARIES
Series
L9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.