Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, A Rose, Satin Nickel Plated Clear Coated Fini

  • Mfr # L9040 03A 619

  • Zoro # G514533251


product price:  $802.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel Plated Clear Coated
Handle Length
1.375
Width
5.375
Color
Satin Nickel Plated Clear Coated
series
L9000 Series Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9040 03A 619
Zoro #
G514533251
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
1.375
Width
5.375

Details

Finish
Satin Nickel Plated Clear Coated
Color
Satin Nickel Plated Clear Coated
series
L9000 Series Mortise Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.