Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, A Rose, Indicator displays with Text, Exterio

  • Mfr # L9040 06A 643E OS-OCC

  • Zoro # G714531996


product price:  $969.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Bronze
Handle Length
1.375
Color
Aged Bronze
Width
5.375
series
L9000 Series Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9040 06A 643E OS-OCC
Zoro #
G714531996
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
1.375
Width
5.375

Details

Finish
Aged Bronze
Color
Aged Bronze
series
L9000 Series Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.