Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, N Escutcheon, Indicator displays with Icons, E

  • Mfr # L9040 06N 626 OS-SYM

  • Zoro # G016469447


product price:  $932.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Grade
Grade 1
Finish
Satin Chrome
Series
L9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9040 06N 626 OS-SYM
Zoro #
G016469447
UPC #
197163375240
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in

Details

Backset
2-3/4 in
Grade
Grade 1
Finish
Satin Chrome
Series
L9000
Material
VARIES
Item
Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.