Shop SCHLAGE
See all product information
Create Account
Grade 1 Bed Bathroom Privacy Mortise Lock, 12 Lever, A Rose, Satin Chrome Finish, Left-Handed
- Mfr # L9040 12A 626 LH
- Zoro # G109948422
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Hand
Left-Handed
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9040 12A 626 LH
- Zoro #
- G109948422
- UPC #
- 197163130122
- Country of Origin
- Mexico
- Item
- Mortise Lock
- Hand
- Left-Handed
- Grade
- Grade 1
- Finish
- Satin Chrome
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/4 in
- Handle Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 12 Lever, A Rose, Satin Chrome Finish, Left-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.