Shop SCHLAGE
See all product information
Create Account
Grade 1 Bed Bathroom Privacy Mortise Lock, 18 Lever, A Rose, ADA Thumbturn, Satin Brass Finish
- Mfr # L9040 18A 606 L583-363
- Zoro # G914531840
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Handle Length
1.25
Width
5.25
Color
Satin Brass
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9040 18A 606 L583-363
- Zoro #
- G914531840
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 1.25
- Width
- 5.25
Details
- Finish
- Satin Brass
- Color
- Satin Brass
- series
- L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.