Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom Holdback Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Fini
- Mfr # L9076L 03A 630
- Zoro # G609953049
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Width
5.375 in
Weight
6.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9076L 03A 630
- Zoro #
- G609953049
- UPC #
- 197163126071
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Weight
- 6.3 lb
- Type
- Mortise Lock
- Material
- Metal
- Fire Rated
- No
- Cylinder Core Type
- Less Cylinder
Description
Grade 1 Classroom Holdback Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.