Grade 1 Classroom Lock, Athens Lever, Less Cylinder, Bright Chrome Finish, Non-Handed
- Mfr # ND70LD ATH 625
- Zoro # G109953099
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Chrome
Cylinder Core Type
Less Cylinder
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND70LD ATH 625
- Zoro #
- G109953099
- UPC #
- 197163103898
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Cylinder Core Type
- Less Cylinder
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Features
- Classroom
- Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Classroom Lock, Athens Lever, Less Cylinder, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.