
Grade 1 Classroom Lock, Athens Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Mfr # ND94JD ATH 626
Zoro # G209953388
product price:Â $601.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Features
Vandlgard Classroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND94JD ATH 626
Zoro #
G209953388
UPC #
840067609286
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Features
Vandlgard Classroom
Weight
5 lb
Material
Metal
Cylinder Core Type
Schlage FSIC Prep Less Core
Fire Rated
3 Hours {A}
Description
Grade 1 Classroom Lock, Athens Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.