Grade 1 Classroom Lock, Athens Lever, Standard Cylinder, Oil Rubbed Bronze Finish, Non-Handed
- Mfr # ND70PD ATH 613
- Zoro # G409953393
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Width
8.25 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND70PD ATH 613
- Zoro #
- G409953393
- UPC #
- 197163087037
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Material
- Metal
- Weight
- 5 lb
- Cylinder Core Type
- Cylinder
- Fire Rated
- 3 Hours {A}
- Features
- Classroom
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Classroom Lock, Athens Lever, Standard Cylinder, Oil Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.